Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 00, Sz10, PR
Mfr # 150-00-11/10
Zoro # G9317870
product price: $71.95
/pr
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Test Voltage 2500
- Length 11 in
- Standards ANSI, ASTM D120, NFPA 70E
- Class 00
- AC Max. Use Voltage 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 150-00-11/10
- Zoro # G9317870
- UPC # 616314050817
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 10 |
Details
AC Test Voltage | 2500 |
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Black |
Class | 00 |
Item | Class 00 Electrical Glove |
AC Max. Use Voltage | 500 |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | Novax |
Thumb Style | Natural |
Cuff Material | Rubber |
Glove Materials | Rubber |
For Voltage Class | Class 00 |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
Proof Test Voltage (AC) | 2500V AC |
Voltage Class | Class 00 |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (DC) | 10,000V DC |
Max. Use Voltage (DC) | 750V DC |
Max. Use Voltage | 500V AC/750V DC |
Cuff-End Color | Black |
Electrical Insulating Type | Type I |
Description
Class 00 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Voltage Class Class 00, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size 3X (SV51B-2ZGM-3X)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (VP9696S)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-3X (SV6B-2ZOD-3X)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11M)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 8 (147-SK-00/8-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 9 (150-SK-0/9-KIT)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0011R/9)
- Pip Insulating Gloves