Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 00, Sz 8, PR
Mfr # 150-00-14/8
Zoro # G9317922
product price: $63.89
/pr
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- AC Max. Use Voltage 500
- Standards ANSI, ASTM D120, NFPA 70E
- Class 00
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 150-00-14/8
- Zoro # G9317922
- UPC # 616314066481
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 8 |
Details
AC Max. Use Voltage | 500 |
Item | Class 00 Electrical Glove |
Standards | ANSI, ASTM D120, NFPA 70E |
Class | 00 |
Color | Black |
AC Test Voltage | 2500 |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Material | Rubber |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
For Voltage Class | Class 00 |
Glove Materials | Rubber |
Thumb Style | Natural |
Brand and Series | Novax |
Max. Use Voltage (DC) | 750V DC |
Max. Use Voltage | 500V AC/750V DC |
Proof Test Voltage (AC) | 2500V AC |
Electrical Insulating Type | Type I |
Cuff-End Color | Black |
Proof Test Voltage (DC) | 10,000V DC |
Voltage Class | Class 00 |
Max. Use Voltage (AC) | 500V AC |
Description
Class 00 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Voltage Class Class 00, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaGuard 5040, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free, L (5040)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, M, PR (7551)
- PAULSON Sun Shield, For Use With Bullard® #303 Full-Brim Hat White (A-S4-B2)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV08)
- PIP Electrical Rated Gloves, Class 00, Sz 9, PR (150-00-14/9)
- PIP Electrical Rated Gloves, Class 00, Sz12, PR (150-00-14/12)
- PIP Electrical Rated Gloves, Class 2, Sz 11, PR (155-2-14/11)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 8, PR (E0011B/8)
- Pip Gloves & Hand Protection