Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 0, Sz 9, PR
Mfr # 155-0-11/9
Zoro # G9318248
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- AC Test Voltage 5000
- AC Max. Use Voltage 1000
- Standards ANSI, ASTM D120, NFPA 70E
- Class 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 155-0-11/9
- Zoro # G9318248
- UPC # 616314059346
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 9 |
Details
AC Test Voltage | 5000 |
Item | Class 0 Electrical Glove |
AC Max. Use Voltage | 1000 |
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Black |
Class | 0 |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Brand and Series | Novax |
Cuff Style | Straight |
Thumb Style | Natural |
For Voltage Class | Class 0 |
Cuff Material | Rubber |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (AC) | 5000V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 1500V DC |
Voltage Class | Class 0 |
Cuff-End Color | Orange |
Proof Test Voltage (DC) | 20,000V DC |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Traditional" Outdoor Boot Scraper - 2.5 in. x 12 in. x 16 in. (10-100-011)
- PYRAMEX Safety Vest, Hi-Vis, Lime, XL (RVZ2410XL)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818L)
- STEALTH AIR Stealth Air 3 Ply Disposable Masks 50/bx (SAM-102)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 10 (150-SK-00/10-KIT)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 9 (150-SK-00/9-KIT)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 11)
- Pip Gloves & Hand Protection