Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 0, Sz 8, PR
Mfr # 147-0-11/8
Zoro # G9317362
product price: $91.25
/pr
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Class 0
- AC Max. Use Voltage 1000
- AC Test Voltage 5000
- Standards ANSI, ASTM D120, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 147-0-11/8
- Zoro # G9317362
- UPC # 616314038068
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 11 in |
Glove Size | 8 |
Details
Color | Orange |
Class | 0 |
Item | Class 0 Electrical Glove |
AC Max. Use Voltage | 1000 |
AC Test Voltage | 5000 |
Standards | ANSI, ASTM D120, NFPA 70E |
Includes | (1) Pair Electrical Insulating Gloves |
For Voltage Class | Class 0 |
Brand and Series | Novax |
Cuff Style | Straight |
Cuff Material | Rubber |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Thumb Style | Natural |
Proof Test Voltage (DC) | 20,000V DC |
Max. Use Voltage | 1000V AC/1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage (AC) | 1000V AC |
Cuff-End Color | Orange |
Max. Use Voltage (DC) | 1500V DC |
Electrical Insulating Type | Type I |
Voltage Class | Class 0 |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPPE Stair Tread Rubber Round Nose 42inL - Black (42811P100)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1083-4X)
- LYLE Decal, Danger Explosive Vapor, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0648-RD_14X10)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLH-YXL)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 9 (150-SK-0/9-KIT)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Size 11 (148-7000/11)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- SALISBURY Electrical Gloves, Class 00, Sz 11, PR (E0011Y/11)
- Pip Insulating Gloves