Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 0, Sz 12, PR
Mfr # 150-0-14/12
Zoro # G9318029
product price: $85.79
/pr
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Class 0
- AC Test Voltage 5000
- Color Black
- AC Max. Use Voltage 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 150-0-14/12
- Zoro # G9318029
- UPC # 616314066580
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 12 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Class | 0 |
AC Test Voltage | 5000 |
Item | Class 0 Electrical Glove |
Color | Black |
AC Max. Use Voltage | 1000 |
Includes | (1) Pair Electrical Insulating Gloves |
Thumb Style | Natural |
Cuff Material | Rubber |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
For Voltage Class | Class 0 |
Brand and Series | Novax |
Glove Materials | Rubber |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 1500V DC |
Voltage Class | Class 0 |
Cuff-End Color | Black |
Proof Test Voltage (DC) | 20,000V DC |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Self-Retracting Lanyard, 6 ft, 310 lb Weight Capacity, Black (SRLWB-6)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, M, 250 PK, Blue (62872)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, XL, Blue, PK25, XL, 25 PK, Blue (N2019)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1131-RA_14X10 (U5-1131-RA_14X10)
- PIP Electrical Rated Gloves, Class 0, Sz 11, PR (150-0-14/11)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (150-0-14/7)
- PIP Electrical Rated Gloves, Class 2, Sz 8, PR (150-2-14/8)
- PIP Class 0 Electrical Glove, Size 9, PR (147-0-11/9)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- ANSELL Electrical Gloves, Rubber, Black, 16inL, PR (CL1B16)
- Pip Gloves & Hand Protection