Shop All Leather Palm Gloves
Pip
Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, 2XL, 12 Pairs
Mfr # 558
Zoro # G2820784
product price: $32.79
/pk 12, $2.73/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 558
- Zoro # G2820784
- UPC # 662909055828
- Country of Origin Madagascar
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-OR (669-C/36-NRVFO-OR)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OCCUNOMIX T-Shirt, Mens, L, Orange (LUX-SSETP2B-OL)
- KASK Zenith X2 Air Helmet - White (ZENX2AIR-WH)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, S, 12 Pairs (558L)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, XL, 12 Pairs (558)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, M, 12 Pairs (558)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (8000)
- CONDOR Leather Gloves, Split/Double, S, PR (2MDD5)
- Pip Gloves & Hand Protection