Shop All Cut-Resistant Sleeves
Pip
Dyneema Sleeves, 21 Length, Dsm Certified
Mfr # 20-TG21
Zoro # G3683499
product price: $5.99
/ea
Sold in multiples of 144 for $862.56
$862.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A3
- Color Gray
- Sleeve Style Sleeve
- Sleeve Type Knit Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 20-TG21
- Zoro # G3683499
- UPC # 616314066054
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A3 |
Color | Gray |
Sleeve Style | Sleeve |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Color Gray, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Hi-Viz Green Single EBA Wall Case (4550)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM45)
- RADIANS Gloves FDG Coat High Visibility Work Glove - L PR (RWG31L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z95 (470Z95)
- PIP Cut-Resistant Sleeve, Black, Knit Cuff (10-BKDS18)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACP18-ET)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-21HACPNY18-ET)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Large (11-250)
- Pip Workwear and Protective Clothing