Shop All Cut-Resistant Sleeves
Pip
Dyneema Sleeves, 18 Length, Dsm Certified
Mfr # 20-TG18
Zoro # G3683471
product price: $4.55
/ea
Sold in multiples of 144 for $655.20
$655.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A3
- Color Gray
- Sleeve Material Dyneema(R) Diamond
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 20-TG18
- Zoro # G3683471
- UPC # 616314058974
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A3 |
Color | Gray |
Sleeve Material | Dyneema(R) Diamond |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
Sleeve Style | Sleeve |
Brand and Series | PIP Kut Gard(R) |
Sleeve Performance | High Dexterity |
Sleeve Liner Material | Dyneema(R) Diamond |
Silicone-Free | No |
Latex-Free | No |
Anti-Static | No |
Sleeve Construction | Seamless Knit |
Series | Kut Gard(R) |
Cuff Style | Shirred Slip-On |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Liner Material Dyneema(R) Diamond, Sleeve Material Dyneema(R) Diamond, Color Gray, Size Universal, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter, Clear, 2.69 lb. (TLS462-CL)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-2X)
- KEYSTONE SAFETY Heavy Duty Latex Boot/Shoe Covers, Orange, XL, 25 Pairs/Case (BC-RBR-OR-XL-25PR)
- NMC Notice Authorized Personnel Only Sign, NGA6RB (NGA6RB)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACPBP22TH)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DAPB22VSTOV)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-21KVACPMBK18-ET)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DA18)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (15-214NOL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 22 in Sleeve Length, Thumbhole, Hi-Vis Orange, XS (KOP1T22THXS)
- Pip Workwear and Protective Clothing