Shop All Cut-Resistant Sleeves
Pip
Dyneema Sleeves, 14 Length, Dsm Certified
Mfr # 20-TG14
Zoro # G3683456
product price: $4.39
/ea
Sold in multiples of 144 for $632.16
$632.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A3
- Color Gray
- Sleeve Style Sleeve
- Sleeve Type Knit Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 20-TG14
- Zoro # G3683456
- UPC # 616314058950
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A3 |
Color | Gray |
Sleeve Style | Sleeve |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Color Gray, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43014)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Medium (PW9230M)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Grn, PK100 (ANGLEG)
- DICKIES Short Sleeve Shirt, Blk, Polyester/Cottn, M (WS20BK SS M)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSK-18-100)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-21HACPNY18-ET)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (15-214NOL)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- Pip Workwear and Protective Clothing