Shop All Disposable Sleeves
Pip
Disposable Sleeve, White, 18" L, PK200
Mfr # 3712
Zoro # G2818106
product price: $126.99
/pk 200, $0.63/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Size Universal
- Overall Length 18 in
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 3712
- Zoro # G2818106
- UPC # 662909037121
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | Disposable Sleeve |
Color | White |
Material | Polyethylene |
Seam Style | Serged |
Thickness | 1 mil |
Cuff Style | Elastic |
Disposable Sleeve Type | General Purpose |
Sterile/Non-Sterile | Non-Sterile |
Brand and Series | PIP Posi-Wear(R) UB(TM) |
Features | FDA Compliant, Latex Free |
Latex-Free | Yes |
Sleeves Primary Material | Polyethylene |
Anti-Static | No |
Silicone-Free | No |
ISO Cleanroom Class | Not Rated |
Protection Type | Liquid & Particulate |
Garment Style | Sleeve |
Wrist Closure | Elastic |
Hazard Protection Type | Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray |
FDA Compliant | Yes |
Shoulder Closure | Elastic |
Description
Disposable Sleeve, Color White, FDA Compliant Yes, Latex-Free Yes, Overall Length 18 in, Seam Style Serged, Sleeves Primary Material Polyethylene, Thickness 1 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Anti-Static No, Brand and Series PIP Posi-Wear(R) UB(TM), Features FDA Compliant, Latex Free, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0010-ED_7x10 (LCU1-0010-ED_7x10)
- HANDI TREADS Stair Nosing, Yellow, 36" W, 2-3/4" D (NSN122736YL0)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-424)
- TAPCO State Law Yield To Pedestrian Sign (373-03140)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- PIP Disposable Sleeve, Cotton, Seamless Knit, 18 in Length, White, Universal Size (31-CS16)
- PIP Disposable Sleeve, White, 16" L, PK1000 (2416PE)
- PIP Disposable Sleeve, White, 18" L, PK1000 (2418PE)
- PIP Disposable Sleeve, Blue, 18" L, PK1000 (2418PEB)
- ZORO SELECT Chemical Resistant Sleeves, Vinyl, PK12 (2818BV)
- Pip Workwear and Protective Clothing