Shop All Disposable Sleeves
Pip
Disposable Sleeve, Blue, 18" L, PK200
Mfr # U2400B
Zoro # G2820057
product price: $38.75
/pk 200, $0.19/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size Universal
- Overall Length 18 in
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # U2400B
- Zoro # G2820057
- UPC # 662909802033
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | Disposable Sleeve |
Color | Blue |
Material | Polypropylene |
Seam Style | Serged |
Thickness | 1 mil |
Cuff Style | Elastic |
Sterile/Non-Sterile | Non-Sterile |
Silicone-Free | No |
Latex-Free | No |
Anti-Static | No |
Brand and Series | PIP(R) |
Disposable Sleeve Type | General Purpose |
ISO Cleanroom Class | Not Rated |
Wrist Closure | Elastic |
FDA Compliant | No |
Protection Type | General Purpose |
Description
Disposable Sleeve, Color Blue, FDA Compliant No, Material Polypropylene, Latex-Free No, Overall Length 18 in, Seam Style Serged, Thickness 1 mil, Wrist Closure Elastic, Anti-Static No, Brand and Series PIP(R), ISO Cleanroom Class Not Rated, Protection Type General Purpose, Sterile/Non-Sterile Non-Sterile, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Green (10115845)
- BAFFIN Winter Boots, Mens, 11, Lace, Nonmetal, PR (7157-0238-001)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 2XL (TM122SBU2X002500)
- PIP Disposable Sleeve, White, 16" L, PK1000 (2416PE)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- PIP Sleeves, Rubber, Yellow, XL, 17000VAC, PR (199-2-XLARGE)
- PIP Disposable Sleeve, Cotton, Seamless Knit, 18 in Length, White, Universal Size (31-CS16)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- Pip Disposable Sleeves