Shop All Disposable Sleeves
Pip
Disposable Sleeve, Blue, 18" L, PK1000
Mfr # 2418PEB
Zoro # G2818587
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Size Universal
- Overall Length 18 in
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 2418PEB
- Zoro # G2818587
- UPC # 662909026415
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | Disposable Sleeve |
Color | Blue |
Material | Polyethylene |
Seam Style | Serged |
Thickness | 1 mil |
Cuff Style | Elastic |
Silicone-Free | No |
Sleeves Primary Material | Polyethylene |
Anti-Static | No |
Latex-Free | No |
Disposable Sleeve Type | General Purpose |
Brand and Series | PIP 24PE |
Sterile/Non-Sterile | Non-Sterile |
ISO Cleanroom Class | Not Rated |
Features | FDA Compliant |
Protection Type | Liquid & Particulate |
Garment Style | Sleeve |
Hazard Protection Type | Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray |
FDA Compliant | Yes |
Wrist Closure | Elastic |
Shoulder Closure | Elastic |
Description
Disposable Sleeve, Color Blue, FDA Compliant Yes, Latex-Free No, Overall Length 18 in, Seam Style Serged, Sleeves Primary Material Polyethylene, Thickness 1 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Anti-Static No, Brand and Series PIP 24PE, Features FDA Compliant, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile, Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 200 PK (LPF-1)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0036-RD_7x5 (LCU3-0036-RD_7x5)
- IMPACTO Anti-Vibration Gloves, XL, Black, PR (ST8610XL)
- NMC Danger Pinch Points Label, Pk5, DGA54AP (DGA54AP)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- PIP Disposable Sleeve, White, 18" L, PK1000 (2418PE)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- PIP Sleeves, Rubber, Yellow, XL, 17000VAC, PR (199-2-XLARGE)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size L, PR (6690)
- Pip Disposable Sleeves