Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Vinyl Clear L 1000 PK
Mfr # 100-2830/L
Zoro # G9315877
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha L
- Color Clear
- Material vinyl
- Cuff Beaded
- Application Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-2830/L
- Zoro # G9315877
- UPC # 616314002243
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | L |
"Size - Numeric | L |
Details
Item | Disposable Gloves |
Color | Clear |
Material | vinyl |
Cuff | Beaded |
Application | Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology |
Description
Cleanroom Gloves, Color Clear, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-9/16" White Paper Tags with Metal Rings 5PK (35611)
- STI Smoke and Acoustical Caulk, 20 oz., White (SNS120W)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YW)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING MED 100/BX (LGOR-M)
- SP SCIENCEWARE Glove and Sleeve, Neoprene, Size 10 In., PR (H50029-0000)
- CONDOR Antistatic Glove, L, Nylon/Copper Fiber, PR (19L041)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6, 200 PK (73-300)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XXL 100/BX (LGOR-XXL)
- PORTWEST Antistatic PU Fingertip Glove, XL (A198)
- Pip Lab and Clean Room Gloves