Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Vinyl Clear L 1000 PK
Mfr # 100-2824/L
Zoro # G9315868
product price: $181.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material vinyl
- Cuff Beaded
- Application Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
- "Size - Numeric L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 100-2824/L
- Zoro # G9315868
- UPC # 616314002205
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | L |
"Size - Numeric | L |
Details
Item | Disposable Gloves |
Color | Clear |
Material | vinyl |
Cuff | Beaded |
Application | Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology |
Description
Cleanroom Gloves, Color Clear, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD 3-Piece Rainsuit, 3XL, Yellow, Ribbed PVC (7601700)
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-18499)
- ACCUFORM Label, Skull, 2x2 In, Poly, 250 Roll (LZH616EV2)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN30)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- CONDOR Antistatic Glove, M, Nylon/Copper Fiber, PR (19L040)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL6.200SB)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6, 200 PK (73-300)
- AGRI PRO ENTERPRISES Shoulder Length Gloves, PK100 (318502)
- MAPA Tri-Polymer Glove, Mapa, Size 8, PR, PK72 (514318)
- Pip Gloves & Hand Protection