Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Nitrile White Xl
Mfr # 100-333010/XL
Zoro # G9316050
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha XL
- Color White
- Material Nitrile
- Disposable Glove Grade Industrial
- Glove Texture Location Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-333010/XL
- Zoro # G9316050
- UPC # 616314016646
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | XL |
"Size - Numeric | XL |
Details
Item | Disposable Gloves |
Color | White |
Material | Nitrile |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Description
Cleanteam Class 10 Cleanroom Nitrile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM BUCKET OF CHAIN COLOR YELLOWLENGTH PRC210YL (PRC210YL)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH2X0025VP)
- ROCKY Original Ride Roper Western Boot, 11W (FQ0001108)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Turn Off When Not In Use Sign With Symbol, Landscape (OS-NS-P-710-L-18749)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XL 100/BX (LGBL-XL)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- Pip Lab and Clean Room Gloves