Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Nitrile White Xl
Mfr # 100-333000/XL
Zoro # G9316032
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha XL
- Color White
- Material Nitrile
- Aloe Inner Surface No
- Disposable Glove Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-333000/XL
- Zoro # G9316032
- UPC # 616314016691
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | XL |
"Size - Numeric | XL |
Details
Item | Disposable Gloves |
Color | White |
Material | Nitrile |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Description
Cleanteam Class 100 Cleanroom Nitrile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1089-RA_14X10)
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- WELLS LAMONT Welding Gloves, Cowhide Palm, L (Y1903L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PORTWEST Antistatic PU Fingertip Glove, XS (A198)
- GRAFCO Cotton Gloves, Medium/Large 12Pr/Pk, (9666)
- Pip Gloves & Hand Protection