Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Nitrile White S
Mfr # 100-332400/S
Zoro # G9315999
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha S
- Color White
- Material Nitrile
- Disposable Glove Grade Industrial
- Glove Texture Location Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-332400/S
- Zoro # G9315999
- UPC # 616314016714
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | S |
"Size - Numeric | S |
Details
Item | Disposable Gloves |
Color | White |
Material | Nitrile |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Description
Cleanteam Class 100 Cleanroom Nitrile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS GET BENT HOSE BENDER (3058)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10 (EVO2-10)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP203-110)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Pinch Point Hazard Keep Clear Sign With Symbol, Landscape (OS-NS-P-1014-L-17287)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XL, PK100 (93-401)
- ANSELL R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR (075-10)
- Pip Gloves & Hand Protection