Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Nitrile White M
Mfr # 100-333010/M
Zoro # G9316172
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha M
- Color White
- Material Nitrile
- Disposable Glove Grade Industrial
- Glove Texture Location Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-333010/M
- Zoro # G9316172
- UPC # 616314016622
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | M |
"Size - Numeric | M |
Details
Item | Disposable Gloves |
Color | White |
Material | Nitrile |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Description
Cleanteam Class 10 Cleanroom Nitrile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/10XL)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (KD114)
- NMC Non-Regulated Waste, 6 in Height, 6 in Width, Pressure Sensitive Vinyl (HW9N)
- MASTER LOCK Blind Flange Lockout, 3-1/2 to 12 in Pipe (S3923)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- CONDOR Antistatic Glove, XL, Nylon/CopperFiber, PR (19L042)
- Pip Lab and Clean Room Gloves