Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Nitrile White M
Mfr # 100-333000/M
Zoro # G9315962
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha M
- Color White
- Material Nitrile
- Glove Texture Location Smooth
- Disposable Glove Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-333000/M
- Zoro # G9315962
- UPC # 616314016677
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | M |
"Size - Numeric | M |
Details
Item | Disposable Gloves |
Color | White |
Material | Nitrile |
Glove Texture Location | Smooth |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Description
Cleanteam Class 100 Cleanroom Nitrile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- ZORO SELECT Number Stamp, 0 Thru 9 (3XDF6)
- SIGNMISSION OSHA Danger Sign, Live Steam, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1424)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Autho (A-1218 No Tres - No Tres Autho)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6-1/2, 200 PK (73-300)
- PORTWEST Antistatic PU Fingertip Glove, XS (A198)
- Pip Gloves & Hand Protection