Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Nitrile White M
Mfr # 100-332400/M
Zoro # G9316120
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha M
- Color White
- Material Nitrile
- Aloe Inner Surface No
- Disposable Glove Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-332400/M
- Zoro # G9316120
- UPC # 616314016721
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | M |
"Size - Numeric | M |
Details
Item | Disposable Gloves |
Color | White |
Material | Nitrile |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Description
Cleanteam Class 100 Cleanroom Nitrile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Radiation Area Walk On Floor Sign (WFS22)
- TAPCO CHIP Seal Marker, Yellow, 2-Side (566-00050)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0048BL)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Blue (M7-R6900-BL)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XXL 100/BX (LGOR-XXL)
- SAS SAFETY NITRILE XXL RAVEN PF GLVS BX/100 (SA66520)
- Pip Gloves & Hand Protection