Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Nitrile White L
Mfr # 100-333010/L
Zoro # G9316181
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha L
- Color White
- Material Nitrile
- Disposable Glove Grade Industrial
- Glove Texture Location Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-333010/L
- Zoro # G9316181
- UPC # 616314016639
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | L |
"Size - Numeric | L |
Details
Item | Disposable Gloves |
Color | White |
Material | Nitrile |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Description
Cleanteam Class 10 Cleanroom Nitrile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY .42Mm PVC Apron, PK12 (388R5)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3135-LG/XL)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 20 7/8 in Height, 10 lb (3NRH2)
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- HONEYWELL NORTH Antistatic Gloves, Gray, M, PR (NF15ESD/8M)
- Pip Gloves & Hand Protection