Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Nitrile White L
Mfr # 100-333000/L
Zoro # G9316111
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha L
- Color White
- Material Nitrile
- Aloe Inner Surface No
- Glove Texture Location Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-333000/L
- Zoro # G9316111
- UPC # 616314016684
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | L |
"Size - Numeric | L |
Details
Item | Disposable Gloves |
Color | White |
Material | Nitrile |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Disposable Glove Grade | Industrial |
Description
Cleanteam Class 100 Cleanroom Nitrile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- BRADY Arrow Tape, Black/Green, 1 In. W, 91412 (91412)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-4-PK (7292-4-PK)
- SAFE-T-ALERT 62 Series Carbon Monoxide Alarm - 12V - 62-541-Marine - S (62-541-MARINE-BL)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- HONEYWELL NORTH NorthFlex Light Task ESD AntiStatic Conductive Gloves with Polyurethane Palm (NF15ESD/10XL)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- Pip Gloves & Hand Protection