Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Nitrile White L
Mfr # 100-332400/L
Zoro # G9316093
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha L
- Color White
- Material Nitrile
- Aloe Inner Surface No
- Glove Texture Location Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-332400/L
- Zoro # G9316093
- UPC # 616314016738
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | L |
"Size - Numeric | L |
Details
Item | Disposable Gloves |
Color | White |
Material | Nitrile |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Disposable Glove Grade | Industrial |
Description
Cleanteam Class 100 Cleanroom Nitrile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10D Men's 6 in Work Boot Steel Work Boot, Brown (599)
- MASTER LOCK Lockout Station, 18 Components Included, Holds (4) Keyed Different Padlocks, English/Spanish, Yellow (1482BP410ES)
- CAROLINA SHOE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- BRADY Pipe Marker, Boiler Blow Down, 2inHx12inW (108586)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- HONEYWELL NORTH Antistatic Gloves, Gray, XL, PR (NF15ESD/10XL)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- Pip Lab and Clean Room Gloves