Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Latex Natural Xl
Mfr # 100-323010/XL
Zoro # G9316023
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aloe Inner Surface No
- Disposable Glove Grade Industrial
- Glove Texture Location Smooth
- Color Natural
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-323010/XL
- Zoro # G9316023
- UPC # 616314016417
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | XL |
"Size - Numeric | XL |
Details
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Item | Disposable Gloves |
Glove Texture Location | Smooth |
Color | Natural |
Material | Latex |
Description
Cleanteam Class 10 Cleanroom Latex, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Decal, Confined Space Enter By Permit Only, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19287)
- CONDOR Full Body Harness, XL, Polyester (45J268)
- BERKSHIRE Lens Clng Tissue, 9 x 9 In, 1000, PK1000 (LN90.0909.16)
- AZAR DISPLAYS 8.5"W x 11"H Sign Holder w/ Magnetic Strips, PK10 (129921)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- Pip Gloves & Hand Protection