Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Latex Natural Xl
Mfr # 100-322400/XL
Zoro # G9315892
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha XL
- Color Natural
- Material Latex
- Disposable Glove Grade Industrial
- Glove Texture Location Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-322400/XL
- Zoro # G9315892
- UPC # 616314016516
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | XL |
"Size - Numeric | XL |
Details
Item | Disposable Gloves |
Color | Natural |
Material | Latex |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Description
Cleanteam Class 100 Cleanroom Latex, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Post, 5 ft. L, 8 In. W, 8 In. D (103569)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9W)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Polished Brass Steel (FS200-1422-V-PB)
- HUGGLE Slipper Socks Gray (HHSOCK-MC12/6)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- Pip Lab and Clean Room Gloves