Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Latex Natural S
Mfr # 100-323010/S
Zoro # G9315971
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Texture Location Smooth
- Aloe Inner Surface No
- Disposable Glove Grade Industrial
- Color Natural
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-323010/S
- Zoro # G9315971
- UPC # 616314016387
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | S |
"Size - Numeric | S |
Details
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Item | Disposable Gloves |
Disposable Glove Grade | Industrial |
Color | Natural |
Material | Latex |
Description
Cleanteam Class 10 Cleanroom Latex, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPIC Epic Blue Polyprpylene Shoe Covrs, PK 100 (514673-XL)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (97-505)
- BERNE Jacket, Hooded, Original, XL, Tall (HJ51)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204131)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- ANSELL Cleanroom Gloves, Latex, L, PK1000 (CE5-512-L)
- Pip Gloves & Hand Protection