Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Latex Natural S
Mfr # 100-323000/S
Zoro # G9315953
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Texture Location Smooth
- Color Natural
- Disposable Glove Grade Industrial
- Aloe Inner Surface No
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-323000/S
- Zoro # G9315953
- UPC # 616314016431
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | S |
"Size - Numeric | S |
Details
Item | Disposable Gloves |
Glove Texture Location | Smooth |
Color | Natural |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Material | Latex |
Description
Cleanteam Class 100 Cleanroom Latex, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483421)
- ERB SAFETY Disposable Uncorded Ear Plugs, Pink (28850)
- URREA Shoulder strap-back support belt with mesh XL (USF03X)
- BRADY Lockout Padlock, KD, White, 1-3/4"H, PK6 (118925)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, XL, 4 mil, PK100 (CE412W/XL)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6-1/2, 200 PK (73-300)
- Pip Gloves & Hand Protection