Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Latex Natural M
Mfr # 100-323010/M
Zoro # G9316139
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha M
- Color Natural
- Material Latex
- Aloe Inner Surface No
- Glove Texture Location Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-323010/M
- Zoro # G9316139
- UPC # 616314016394
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | M |
"Size - Numeric | M |
Details
Item | Disposable Gloves |
Color | Natural |
Material | Latex |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Disposable Glove Grade | Industrial |
Description
Cleanteam Class 10 Cleanroom Latex, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-OXL)
- CONDOR Leather Palm Gloves, Sz S, Black/Brown, PR (488C84)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PORTWEST Antistatic PU Fingertip Glove, XS (A198)
- MAGID KnitMaster 13NY 9 Lightweight Machine Knit Nylon Gloves, S, 12PK (13NY-S)
- Pip Gloves & Hand Protection