Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Latex Natural M
Mfr # 100-323000/M
Zoro # G9315938
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aloe Inner Surface No
- Glove Texture Location Smooth
- Disposable Glove Grade Industrial
- Color Natural
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-323000/M
- Zoro # G9315938
- UPC # 616314016448
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | M |
"Size - Numeric | M |
Details
Aloe Inner Surface | No |
Item | Disposable Gloves |
Glove Texture Location | Smooth |
Disposable Glove Grade | Industrial |
Color | Natural |
Material | Latex |
Description
Cleanteam Class 100 Cleanroom Latex, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Glow In Case Of Fire Use Stairways Braille Sign (GADA111BK)
- FULHAM FIREHORSE Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- MOVIT Movit Plastic Barricade (MOVIT-ORANGE)
- EAGLE MFG 1 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI10SY)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PK72 (E-194)
- NITRILITE Nitrilite Cleanroom Gloves, Nitrile, L, 5 mil, PK100 (93-311)
- Pip Lab and Clean Room Gloves