Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Latex Natural L
Mfr # 100-323010/L
Zoro # G9316148
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha L
- Color Natural
- Material Latex
- Glove Texture Location Smooth
- Disposable Glove Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-323010/L
- Zoro # G9316148
- UPC # 616314016400
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | L |
"Size - Numeric | L |
Details
Item | Disposable Gloves |
Color | Natural |
Material | Latex |
Glove Texture Location | Smooth |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Description
Cleanteam Class 10 Cleanroom Latex, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue (1246075)
- MCR SAFETY Leather Welding Bib W Snaps 14 Length (38114MW)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96790XXL)
- SHOWA Cut Resistant Gloves, Yellow/Blue, S, PR (KV300S-07)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- MAPA Clean Process Gloves, XL, 6 mil, PK100 (984 CP)
- Pip Gloves & Hand Protection