Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Latex Natural L
Mfr # 100-323000/L
Zoro # G9315929
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Alpha L
- Color Natural
- Material Latex
- Glove Texture Location Smooth
- Aloe Inner Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 100-323000/L
- Zoro # G9315929
- UPC # 616314016455
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | L |
"Size - Numeric | L |
Details
Item | Disposable Gloves |
Color | Natural |
Material | Latex |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Description
Cleanteam Class 100 Cleanroom Latex, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (10034027)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Large (81-8003-204-07)
- MARCOM Ladder Safety Construction DVD (V0000859ET)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- HONEYWELL NORTH Antistatic Gloves, Gray, L, PR (NF15ESD/9L)
- ANSELL Sterile Cleanroom Gloves, Nitrile, L, PK200 (93-700)
- Pip Gloves & Hand Protection