Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Clear Xl 1000 PK
Mfr # 100-2824/XL
Zoro # G9315822
product price: $181.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Cuff Beaded
- Application Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
- Standards ISO 9001 2000
- Palm Thickness 5.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 100-2824/XL
- Zoro # G9315822
- UPC # 616314002212
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | XL |
"Size - Numeric | XL |
Details
Item | Disposable Gloves |
Color | Clear |
Cuff | Beaded |
Application | Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology |
Standards | ISO 9001 2000 |
Palm Thickness | 5.00 mil |
Description
Cleanroom Gloves, Color Clear, Standards ISO 9001 2000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Pesticide Safety Cabinet, 30 gal., 44"H, Green (FL30EP)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- HONEYWELL NORTH Seamless Dry Box Glove, 32 In. H, Black, PR (8N3032/9Q)
- PORTWEST Antistatic PU Fingertip Glove, XL (A198)
- ANSELL R-Chem Impact Glove, Long Cuff, 40cm, S, PR (075-08)
- ZORO SELECT Cleanroom Gloves Nitrile Powder Free White (9999-1508)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, S, PK100 (93-311)
- CONDOR Antistatic Glove, 2XL, PR (19L043)
- Pip Gloves & Hand Protection