Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Clear S 1000 PK
Mfr # 100-2824/S
Zoro # G9315798
product price: $181.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Cuff Beaded
- Application Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
- Standards ISO 9001 2000
- Palm Thickness 5.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 100-2824/S
- Zoro # G9315798
- UPC # 616314002182
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | S |
"Size - Numeric | S |
Details
Item | Disposable Gloves |
Color | Clear |
Cuff | Beaded |
Application | Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology |
Standards | ISO 9001 2000 |
Palm Thickness | 5.00 mil |
Description
Cleanroom Gloves, Color Clear, Standards ISO 9001 2000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 9.5 Steel 6-Inch Steel Toe Boot (P89586)
- LYLE Aluminum Sulfuric Acid Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0004-NA_14X10)
- PETZL Right Handled Ascender, 1124 lb, Blk, 3/4in (B17ARN)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BL)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- MAGID KnitMaster 10 Lightweight Machine Knit Nylon Gloves, L, 12PK (15NY-L)
- NITRILITE Cleanroom Gloves, Nitrile, M, 5 mil, PK100 (93-311)
- Pip Gloves & Hand Protection