Shop All Lab and Clean Room Gloves
Pip
Disposable Gloves Clear M 1000 PK
Mfr # 100-2830/M
Zoro # G9315789
product price: $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Beaded
- Palm Thickness 5.00 mil
- Color Clear
- Application Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
- "Size - Numeric M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 100-2830/M
- Zoro # G9315789
- UPC # 616314002236
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | M |
"Size - Numeric | M |
Details
Item | Disposable Gloves |
Cuff | Beaded |
Palm Thickness | 5.00 mil |
Color | Clear |
Application | Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology |
Description
Cleanroom Gloves, Color Clear, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Black with Yellow Border Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 10 ft W (3917109203x10)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9210-01)
- ERGODYNE Orange Type R Class 2 Surveyors Vest, L/ (8250Z)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- HONEYWELL Glovebox Glove, 10-1/2 Size, 32" L, PR (8Y3032A/10H)
- MAPA Cleanroom Glv, Size 8, 11 mil, PR, PK72 (A10CR)
- Pip Gloves & Hand Protection