Shop All Disposable Gloves
Pip
Disposable Gloves, 5 mil Tips/4 mil Palm Palm, XL, 100 PK, Blue
Mfr # GLV103-XL
Zoro # G606603763
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Nitrile
- Color Blue
- Palm Thickness 5 mil Tips/4 mil Palm
- Length 9"
- Finger Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # GLV103-XL
- Zoro # G606603763
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9" |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Palm Thickness | 5 mil Tips/4 mil Palm |
Finger Thickness | 5 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102526)
- HY-KO Number House 3 3-1/4In Refl (PS-20/3)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (26G847)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, L, 100 PK, Blue (GLV103-L)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-307/L)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, M (8), 100 PK, Gray (2850/M)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Black (67-246/M)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 50 PK (67-307/XXXL)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-306/M)
- PIP Ambi-dex Turbo, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (63-332PF/XL)
- Pip Gloves & Hand Protection