Shop All Disposable Gloves
Pip
Disposable Gloves, 5 mil Tips/4 mil Palm Palm, M, 100 PK, Blue
Mfr # GLV103-M
Zoro # G506603818
product price: $33.00
/pk 100, $0.33/ea
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Palm Thickness 5 mil Tips/4 mil Palm
- Length 9"
- Finger Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # GLV103-M
- Zoro # G506603818
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9" |
Details
Item | Disposable Gloves |
Color | Blue |
Palm Thickness | 5 mil Tips/4 mil Palm |
Finger Thickness | 5 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Duty Belt, Ultra, XL (87791)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 6-7, Women's 8-9, 1 Pair (MS)
- SIGNMISSION Danger -Confined Space Permit Required Bilingual 10 x 14 OSHA, DS-Confined Space Permit Bilingual (DS-Confined Space Permit Bilingual)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121439 (121439)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, M (8), 50 PK, Blue (2550/M)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-332PF/L)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL (10), 100 PK, Gray (2850/XL)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q095XL)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (63-332PF/M)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XS (5), 1000 PK, White (Q095XS)
- TRADEX GLOVES Ambitex, Latex Disposable Gloves, Latex, Powder-Free, XL, 1000 PK, Clear (LXL5201 (PEC))
- Pip Gloves & Hand Protection