Shop All Disposable Gloves
This Product is Discontinued
Pip
Disposable Gloves, 0.1mm Palm, Vinyl, M, Blue (Discontinued)
Mfr # 64-V77B/M
Zoro # G0627065
This Product is Discontinued
Key Features
- Size M
- Glove Size M
- Color Blue
- Disposable Glove Material Vinyl
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 64-V77B/M
- Zoro # G0627065
- UPC # 616314014598
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 24.2cm |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Vinyl |
Material | Vinyl |
Palm Thickness | 0.1mm |
Powdered/Powder Free | Powdered |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Disposable Glove Grade | Industrial |
Cuff | Rolled/Beaded |
Application | Food Processing and Handling, Pharmaceuticals, Laboratories |
Color Family | Blue |
Description
Ambi-Dex Heavy Duty Disposable Vinyl,PK1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.