Shop All Disposable Gloves
This Product is Discontinued
Pip
Disposable Gloves, 0.1mm Palm, Vinyl, L, Blue (Discontinued)
Mfr # 64-V77B/L
Zoro # G0637145
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Disposable Glove Material Vinyl
- Color Blue
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 64-V77B/L
- Zoro # G0637145
- UPC # 616314014604
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 24.2cm |
Details
Item | Disposable Gloves |
Disposable Glove Material | Vinyl |
Color | Blue |
Material | Vinyl |
Palm Thickness | 0.1mm |
Powdered/Powder Free | Powdered |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Application | Food Processing and Handling, Pharmaceuticals, Laboratories |
Cuff | Rolled/Beaded |
Color Family | Blue |
Description
Ambi-Dex Heavy Duty Disposable Vinyl,PK1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.