Shop All Disposable Gloves
Pip
Disposable Gloves, 0.13mm Palm, Latex, Powder-Free, XL, 100 PK, White
Mfr # 62-323PF/XL
Zoro # G0626480
product price: $18.25
/pk 100, $0.18/ea
Sold in multiples of 10 for $182.50
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color White
- Disposable Glove Material Latex
- Material Latex
- Palm Thickness 0.13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 62-323PF/XL
- Zoro # G0626480
- UPC # 616314021732
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Details
Item | Disposable Gloves |
Color | White |
Disposable Glove Material | Latex |
Material | Latex |
Palm Thickness | 0.13mm |
Powdered/Powder Free | Powder Free |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Application | Laboratories, Production, Inspection, Cleaning, Light Duty Application |
Texture | Smooth Texture |
Description
Ambi-Dex Disposable Latex,Food Grade,PK1, Size- Alpha XL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Particulate Respirator 8210V, N95, Cool Flow Valve, PK10 (8210V)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Z25 (466Z25)
- SIGNMISSION No Parking Dumpster Area 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Dumpster - NoParking (A-1218 Dumpster - NoParking)
- SUPERIOR GLOVE Multipurpose Leather Glove, S, Tan, PR (378GOBKLS)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL (10), 100 PK, Gray (2850/XL)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-307/L)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Orange (67-307/S)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Orange (67-256/M)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, 2XL, 1000 PK, White (612HC-2X)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, XL (10), 50 PK, Green (NEC-288-XL)
- Pip Gloves & Hand Protection