Shop All Disposable Gloves
Pip
Disposable Gloves, 0.12 to 0.13mm Palm, Nitrile, Powder-Free, L, 100 PK, Black
Mfr # 63-732PF/L
Zoro # G1283530
product price: $12.99
/pk 100, $0.13/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Color Black
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 63-732PF/L
- Zoro # G1283530
- UPC # 616314054396
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 24.5cm |
Size- Alpha | L |
Details
Item | Disposable Gloves |
Color | Black |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 0.12 to 0.13mm |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Color Family | Black |
Application | Tattoo Shops, Automotive, Plumbing |
Cuff | Rolled/Beaded |
Texture | Smooth Texture |
Description
Ambi-Dex Disposable Nitrile,4 Mil,PK1, Size- Alpha L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- LINCOLN ELECTRIC Welding Jacket (K3317-L)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, How To Lift Correctly Sign With Symbol, Portrait (OS-NS-A-1014-V-13557)
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, M, 100 PK, White (62-322PF/M)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powdered, M, 100 PK, Blue (63-332/M)
- PIP Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 1000 PK, White (Q125M)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-332PF/XXL)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (63-230PF/M)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-332PF/L)
- KIMTECH G5, Latex Disposable Gloves, 7.5 mil Palm, Latex, L, 100 PK, Beige (57710)
- Pip Gloves & Hand Protection