Shop All Disposable Gloves
Pip
Disposable Gloves, 0.11mm Palm, Non-Latex Synthetic, Powdered, L, Natural
Mfr # 64-346/L
Zoro # G3615258
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Color Natural
- Disposable Glove Material Non-Latex Synthetic
- Material Non-Latex Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 64-346/L
- Zoro # G3615258
- UPC # 616314014802
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 24cm |
Size- Alpha | L |
Details
Item | Disposable Gloves |
Color | Natural |
Disposable Glove Material | Non-Latex Synthetic |
Material | Non-Latex Synthetic |
Palm Thickness | 0.11mm |
Powdered/Powder Free | Powdered |
Powdered/Powder-Free | Powdered |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Glove Texture Location | Smooth |
Application | Used by Medical Practitioner and Other Applications to Avoid Concerns Regarding Latex Proteins |
Color Family | Natural |
Texture | Smooth Texture |
Description
Ambi-Dex Disposable Non-Latex Grd,PK1, Size- Alpha L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- CONDOR Electrical Glove Protector, 10, White, PR (3RNA1)
- MAGID DROC GPD546 Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD546-9)
- MEDIQUE Eye Wash, Bottle, 16 oz. (21511)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, S (7), 50 PK, Blue (2550/S)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 48 PK (67-306/L)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (62-322PF/L)
- PIP Ambi-dex 64-V77BPF, Disposable Gloves, 0.1mm Palm, Vinyl, Powder-Free, XL, Blue (64-V77BPF/XL)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Orange (67-256/S)
- PIP Ambi-dex 64-346, Disposable Gloves, 0.11mm Palm, Non-Latex Synthetic, Powder-Free, L, 100 PK (64-346PF/L)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (54185)
- Pip Gloves & Hand Protection