Shop All Disposable Gloves
This Product is Discontinued
Pip
Disposable Gloves, 0.11mm Palm, Nitrile, XL, 100 PK, Blue (Discontinued)
Mfr # 63-331PF/XL
Zoro # G0626575
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 63-331PF/XL
- Zoro # G0626575
- UPC # 616314011283
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 24cm |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 0.11mm |
Powdered/Powder Free | Powder Free |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Disposable Glove Grade | Industrial |
Color Family | Blue |
Application | Light Hand Protection from Chemicals, Liquids and Debris |
Description
Ambi-Dex Disposable Nitrile,4 Mil,PK1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.