Shop All Disposable Gloves
This Product is Discontinued
Pip
Disposable Gloves, 0.08mm Palm, Vinyl, M, 100 PK, Translucent White (Discontinued)
Mfr # 64-V3000PF/M
Zoro # G0627162
This Product is Discontinued
Key Features
- Glove Size M
- Size M
- Disposable Glove Material Vinyl
- Color Translucent White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 64-V3000PF/M
- Zoro # G0627162
- UPC # 616314036668
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 24cm |
Details
Item | Disposable Gloves |
Disposable Glove Material | Vinyl |
Color | Translucent White |
Material | Vinyl |
Palm Thickness | 0.08mm |
Powdered/Powder Free | Powder Free |
Glove Texture Location | Smooth |
Aloe Inner Surface | No |
Disposable Glove Grade | Industrial |
Cuff | Rolled/Beaded |
Application | Ideal for Food Handling and Processing, Pharmaceuticals, Laboratories |
Color Family | White |
Description
Ambi-Dex Disposable Vinyl,3 Mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.