Shop All Disposable Gloves
Pip
Disposable Gloves, 0.015mm Palm, Polyethylene, Power-Free, L, Translucent
Mfr # 65-544/L
Zoro # G9324633
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Polyethylene
- Color Translucent
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 65-544/L
- Zoro # G9324633
- UPC # 616314022036
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Disposable Gloves |
Disposable Glove Material | Polyethylene |
Color | Translucent |
Material | Polyethylene |
Palm Thickness | 0.015mm |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Power-Free |
Glove Texture Location | Smooth |
Disposable Glove Grade | Industrial |
Aloe Inner Surface | No |
Application | Food Preparation and Services |
Cuff | Straight |
Texture Location | Smooth |
Description
Ambi-Dex Disposable Polyethylene, Size- Alpha L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Folding Warning Line System 4 Stanchions (65002)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, L (48LVM)
- LYLE Do Not Enter Traffic Sign, 12 in H, 12 in W, Aluminum, Square, English, R5-1-12HA (R5-1-12HA)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 14" L, PK10 (9214OVT)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (63-332PF/M)
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, M, 100 PK, White (62-322PF/M)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 50 PK (67-307/XXXL)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, M (8), 50 PK, Blue (2550/M)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Black (67-246/XL)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White (Q095S)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (93-732)
- Pip Disposable Gloves