Shop All Cut-Resistant Gloves
Pip
CutRes Gloves, 2XL, G-Tek Cr Plus, Gry, PK12
Mfr # 19-D650/XXL
Zoro # G0481096
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level A2
- Size 2XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D650/XXL
- Zoro # G0481096
- UPC # 616314048937
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10.25 in |
Length | 10-1/4" |
Description
G-Tek Cr Plus, 2XL, Gray,PK12, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Canvas Single Palm Glove, 10 Oz, PK12 (90-910I)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (92753XXL)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9693PUXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, M (IEX-NMTW-03-M)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (22-600M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3755)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (42-874)
- PIP Gloves for Cut Protection, ATG, S, PK12 (19-D470/S)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (19-D326/XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (09-K1450/S)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (09-K1250/M)
- Pip Cut-Resistant Gloves