Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Yellow, Knit Cuff
Mfr # 10-KVS18YBH
Zoro # G2821335
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A6
- Color Yellow
- Sleeve Material Kevlar(R)
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 10-KVS18YBH
- Zoro # G2821335
- UPC # 616314217357
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A6 |
Color | Yellow |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
Anti-Static | No |
ANSI/ISEA Cut Load | 3171 |
Cuff Style | Shirred Slip-On |
Latex-Free | No |
ANSI/ISEA Cut Level - 2011 | 4 |
Sleeve Style | Sleeve |
Brand and Series | PIP Kut Gard(R) |
Silicone-Free | No |
Sleeve Performance | General Purpose |
Sleeve Construction | Seamless Knit |
Series | Kut Gard(R) |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A6, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Cut Load 3171, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1141-NA_10x7 (U7-1141-NA_10x7)
- SHOWA Chemical Resistant Glove, 31" L, Sz 10, PR (6731-10)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- PIP Cut-Resistant Sleeve, A3 Cut Level (2514KT)
- PIP Cane Mesh Sleeves, S (30-6795W/S)
- PIP Cotton Knit Sleeve, 2-7/8"x18" Long (31-C-18)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DHX18-ET)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-21HACPNY18-ET)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18H)
- Pip Abrasion & Cut Resistant Clothing