Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Universal Sz, Yellow
Mfr # MSK-18-100
Zoro # G3160239
original price:
$4.75
16% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A3
- Color Yellow
- Sleeve Material Aramid
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # MSK-18-100
- Zoro # G3160239
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
Sleeve Material | Aramid |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
Sleeve Liner Material | Aramid |
Thickness | 2 ga |
Sleeve Construction | Seamless Knit |
Latex-Free | No |
Sleeve Performance | General Purpose |
ANSI/ISEA Puncture Level | 0 |
Silicone-Free | Yes |
Sleeve Style | Sleeve |
Brand and Series | PIP WorldWide Protective |
Anti-Static | No |
Cuff Style | Shirred Slip-On |
Series | WorldWide Protective |
ANSI/ISEA Puncture Force | 0 N |
ANSI/ISEA Cut Load | 1018 |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 20 in, Thickness 2 ga, Sleeve Liner Material Aramid, Sleeve Material Aramid, Color Yellow, Size Universal, Series WorldWide Protective, Standards ASTM F2992-15, ANSI/ISEA Cut Load 1018, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, ANSI/ISEA Puncture Force 0 N, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Spray (5004)
- MSA SAFETY Adaptor Kit, For Use With Mfr. No. 475395, 475396, 475407, 475408 Black (468771)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Xl (0342RNAVXLG)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (15-21KVBK18)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (15-214NOL)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DHX18-ET)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-KANO20CL)
- MCR SAFETY Economy Kev 18 Thbslot Sleeve Special Mb (9378TES)
- Pip Cut-Resistant Sleeves