Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, L, 12
Mfr # 15-212BKL
Zoro # G804176557
product price: $3.55
/ea
Sold in multiples of 144 for $511.20
$511.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Color Black
- Sleeve Style Sleeve
- Sleeve Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 15-212BKL
- Zoro # G804176557
- UPC # 616314120299
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Sleeve Size | L |
Details
ANSI/ISEA Cut Level | 2 |
Color | Black |
Sleeve Style | Sleeve |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level 2, Sleeve Style Sleeve, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size S (7) (99-1-9780-7)
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1300)
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star, Pink (100-52550)
- PICKARDT Steel Stamp Number Set, 3/16" (PIC-HSS-0-9-5mm)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSK-18-100)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (15-21KVBK18)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DAPB22VSTOV)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, XS (KP1T18/XS)
- Pip Workwear and Protective Clothing