Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Knit Cuff Style
Mfr # 10-KANO20CL
Zoro # G2819716
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A5
- Sleeve Material Kevlar(R)
- ANSI/ISEA Abrasion Level Not Available
- Standards ASTM F2992-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 10-KANO20CL
- Zoro # G2819716
- UPC # 616314129704
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A5 |
Color | Orange |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
Anti-Static | No |
Latex-Free | No |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Level - 2011 | 4 |
Sleeve Liner Material | Cotton |
ANSI/ISEA Cut Load | 2210 |
Brand and Series | PIP Kut Gard(R) |
Sleeve Style | Sleeve |
Silicone-Free | No |
Sleeve Performance | Comfort Fit |
Cuff Style | Shirred Slip-On |
Series | Kut Gard(R) |
Sleeve Features | Cotton Liner, Leather Wear Pad |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 20 in, Sleeve Liner Material Cotton, Sleeve Material Kevlar(R), Color Orange, Size Universal, Series Kut Gard(R), Sleeve Features Cotton Liner, Leather Wear Pad, Standards ASTM F2992-15, ANSI/ISEA Cut Load 2210, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- HONEYWELL MultiRAE Lite (MAB6-0EC1000-020)
- WINCO Wet Floor Sign (CSF-SET)
- PETZL Sewn Webbing Sling, 59 in, Gray (C40A 150)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24CL)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (15-214NOL)
- PIP Mesh Sleeve, 9 Black Cane, Double Ply (30-6795B/L)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- Pip Cut-Resistant Sleeves