Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Green, Knit Cuff
Mfr # 25-7618GRN-ET
Zoro # G2822209
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A7
- Color Green
- Sleeve Material Dyneema(R)
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 25-7618GRN-ET
- Zoro # G2822209
- UPC # 616314223242
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A7 |
Color | Green |
Sleeve Material | Dyneema(R) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
ANSI/ISEA Cut Load | 4000 |
Silicone-Free | No |
Cuff Style | Shirred Slip-On |
Sleeve Style | Sleeve |
Anti-Static | No |
Brand and Series | PIP Kut Gard(R) |
Latex-Free | No |
Sleeve Construction | Seamless Knit |
Sleeve Performance | General Purpose |
Series | Kut Gard(R) |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A7, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Dyneema(R), Color Green, Size Universal, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Cut Load 4000, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-120-427)
- 2W INTERNATIONAL Orange Contrast Hi-Vis Vest, Large, Class 2 (7038C-2 L)
- MSA SAFETY Replacement Sensor, CO, H2S (10106725)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSK-18-100)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- PIP Sleeve, Cotton, 18in., 1 Ply, Vend Ready (31-C-18-FOLD)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACPBP22TH)
- PIP Cane Mesh Sleeves, XL (30-6795W/XL)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DHX18-ET)
- PROFLEX BY ERGODYNE 22" Lime Cut-Resistant Arm Sleeve Pair (7941-PR22)
- Pip Workwear and Protective Clothing